Beli Catok Klem di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)
    Mulai

    Rp9.299.900

    Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)
    Deskripsi:
    -A unique mechanism has been employed in order to prevent deformity of the material being pulled, which completely resolved the problem.-Can also be used for lifting(lifting angle 60°).-Can be used for multiple purposes such as lateral lifting and pulling of materials when combined with a chain hoist, a lever block, etc.
    atribut:
    • Basic Working Load: 1.5
    • D: 38
    • H: 284
    • Jaw Width Range: 0 to 30mm
    • H2: 60
  2. Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)
    Mulai

    Rp10.999.900

    Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)
    Deskripsi:
    -A unique mechanism has been employed in order to prevent deformity of the material being pulled, which completely resolved the problem.-Can also be used for lifting(lifting angle 60°).-Can be used for multiple purposes such as lateral lifting and pulling of materials when combined with a chain hoist, a lever block, etc.
    atribut:
    • Jaw Width Range: 0 to 40mm
    • H: 340
    • D: 48
    • Basic Working Load: 3
    • H2: 65
  3. TRUSCO Clamp (Klem F)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  4. SUPER TOOL C-Clamp (Klem C)
    52%
    Mulai

    Rp99.900

    SUPER TOOL C-Clamp (Klem C)
    Deskripsi:
    -With a handle for quick tightening.-Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
  5. TRUSCO C-Clamp (bar code type) (Klem C)
    Mulai

    Rp279.900

    TRUSCO C-Clamp (bar code type) (Klem C)
    Deskripsi:
    Usage:Caulking for wall and tile
  6. TRUSCO C-Clamp (Bar Code Type) (Klem C)
    Mulai

    Rp219.900

    TRUSCO C-Clamp (Bar Code Type) (Klem C)
    atribut:
    • Male Screw Hexagonal Opposite Side (mm): 12
  7. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  8. BESSEY Uni Clamp (Klem F)
    Mulai

    Rp999.900

    BESSEY Uni Clamp (Klem F)
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • A: 20
    • Throat: 80mm
    • Frame Dimension B: 5mm
  9. TRUSCO Spring Clamp (Klem Jepit)
    Mulai

    Rp169.900

    TRUSCO Spring Clamp (Klem Jepit)
    Deskripsi:
    -Since it has a resin cover, it does not damage raw materials.
    atribut:
    • Total Length (mm): 220
    • Throat (mm): 75
    • Maximum Opening (mm): Approx. 90
  10. TRUSCO C-Clamp (Klem C)
    Mulai

    Rp2.499.900

    TRUSCO C-Clamp (Klem C)
    Deskripsi:
    -Can be done the last tightening by wrenches because of the hexagonal head.-A tool to pinch and fix a workpiece between 2 opposite surfaces during workpiece processing and assembly work.
    atribut:
    • Jaw Depth: 120mm
    • External Thread Hex Across-Flats: 26mm
    • Clamping Pressure (kN): 26.5
    • Maximum Opening: 240mm
  11. TRUSCO L-Clamp (Standard) (Klem L)
    Mulai

    Rp969.900

    TRUSCO L-Clamp (Standard) (Klem L)
    atribut:
    • Dimensions a (mm): 21.4
    • Dimensions b (mm): 10.4
  12. SUPER TOOL C-Clamp (Klem C)
    51%
    Mulai

    Rp429.900

    SUPER TOOL C-Clamp (Klem C)
    Deskripsi:
    -The jaw depth is large, so you can tighten the depth deeply.-Can be done the last tightening by wrenches because of the hexagonal head.-Adapter(movable jaw at the tip of the screw) can be replaced.
  13. TRUSCO L-Clamp (Strong) (Klem L)
    65%
    Mulai

    Rp349.900

    TRUSCO L-Clamp (Strong) (Klem L)
    Deskripsi:
    It is most suitable for wide applications such as wood working and sheet metal processing.
  14. TRUSCO Multilevel Crab Clamp (Klem Jepit)
    69%
    Mulai

    Rp189.900

    TRUSCO Multilevel Crab Clamp (Klem Jepit)
    Deskripsi:
    -A multi crab clamp applicable to various welding use.
  15. SUPER TOOL C-Clamp (Klem C)
    Mulai

    Rp449.900

    SUPER TOOL C-Clamp (Klem C)
    Deskripsi:
    -Because the jaw depth is bigger compared to BAHCO type C-clamp, you can tighten deeply to the depth.-The head can be securely tightened with a hexagonal wrench.-Adapter(movable jaw at the tip of the screw) can be replaced.
  16. BESSEY General Clamp, Gz Type (Klem F)
    62%
    Mulai

    Rp429.900

    BESSEY General Clamp, Gz Type (Klem F)
    atribut:
    • Material: Carbon tool steel
Daftar Harga Catok Klem Terbaru October 2026
Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)Rp9.299.900
Miki Netsuren Drawing Clamp (Klem Catok / Klem Penjepit)Rp10.999.900
Wipro Clamp C (Klem C)Rp15.900
TRUSCO Clamp (Klem F)Rp49.900
SUPER TOOL C-Clamp (Klem C)Rp99.900
TRUSCO C-Clamp (bar code type) (Klem C)Rp279.900
TRUSCO C-Clamp (Bar Code Type) (Klem C)Rp219.900
TRUSCO Clamp Parts (Sparepart Klem)Rp27.900
monotaro F Clamps (Klem F)Rp259.900
BESSEY Uni Clamp (Klem F)Rp999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)